Shop All Juices
Tropicana
Juices, PK 24
Mfr # TRO00175
Zoro # G809534611
product price: $33.69
/pk 24, $1.40/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Flavor Ruby Red Grapefruit
- Package Weight 18.4 lb
- Caffeine Type Non-Caffeinated
- Net Weight 10 oz
- Sub-Brand Tropicana
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Beverage Flavor | Ruby Red Grapefruit |
Package Weight | 18.4 lb |
Caffeine Type | Non-Caffeinated |
Net Weight | 10 oz |
Sub-Brand | Tropicana |
Beverage Format | Liquid |
Item | Juice |
Product Type | Juice |
Beverage Package Style | Bottle |
Description
Juice, Net Weight 10 oz, Beverage Package Style Bottle, Coffee Roast/Tea Type Not Applicable, Package Weight 18.4 lb, Sub-Brand Tropicana, Beverage Flavor Ruby Red Grapefruit, Product Type Juice, Caffeine Type Non-Caffeinated, Beverage Format Liquid, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIK PINCH BY FASTENATION Pinch Table Skirting/Cloth Hanger, PK5 (KWIKPINCH)
- BUGLES Bugles 3 oz. Sweet & Salty Churro, PK6 (16000-14843)
- OCEAN SPRAY Ocean Spray 100% Apple Juice 4 fl. oz. Cups, PK48 (00720)
- FRYMASTER Tube Screen 13-1/2" X 13-1/2" (8030277)
- TROPICANA Juice Drinks, PK 12 (TRO00864)
- TROPICANA Apple Juice 10 oz., PK24 (30110)
- TROPICANA Juices, PK 24 (TRO00029)
- TROPICANA Orange Juice Orange 10 oz., PK24 (30107)
- TROPICANA Ruby Red Grapefruit Juice Ruby Red Grapefruit 10 oz., PK24 (30109)
- TROPICANA Grape Fruit, , 24/CT, Peach PK (QKR75716)
- GOYA Goya Ginger Beer 12 oz., PK24 (4002)
- Tropicana Beverages