Shop All Juices
Tropicana
Juice Drinks, PK 12
Mfr # TRO00864
Zoro # G909112634
product price: $36.99
/pk 12, $3.08/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Flavor Cranberry
- Caffeine Type Non-Caffeinated
- Package Weight 13.75 lb
- Net Weight 15.2 oz
- Beverage Package Style Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Juice Drink |
Beverage Flavor | Cranberry |
Caffeine Type | Non-Caffeinated |
Package Weight | 13.75 lb |
Net Weight | 15.2 oz |
Beverage Package Style | Bottle |
Beverage Format | Liquid |
Sub-Brand | Tropicana |
Product Type | Juice |
Description
Juice Drink, Net Weight 15.2 oz, Beverage Package Style Bottle, Coffee Roast/Tea Type Not Applicable, Package Weight 13.75 lb, Sub-Brand Tropicana, Beverage Flavor Cranberry, Product Type Juice, Caffeine Type Non-Caffeinated, Beverage Format Liquid, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Dart® SCCP400, Souffle/Portion Cups, Plastic, 4 oz., 2500/Carton (SCC P400)
- AMERICAN EAGLE AE-G12N/08-00 #12 Grinder Plate 0MM (STUFFER PLATE/3 HOLE PLATE) (AE-G12N/08-00)
- GROEN Toggle Switch (Z002664)
- RSVP INTERNATIONAL Mini Sifters, 2PK (MINI-2)
- TROPICANA Grape Fruit, , 24/CT, Peach PK (QKR75716)
- TROPICANA Juice, Apple, Trop, 10 oz., PK24 (75717)
- TROPICANA Ruby Red Grapefruit Juice Ruby Red Grapefruit 10 oz., PK24 (30109)
- TROPICANA Juices, PK 24 (TRO00175)
- TROPICANA Apple Juice 10 oz., PK24 (30110)
- TROPICANA Juices, PK 24 (TRO00029)
- THIRST EASE Drink Mix Orange 18 oz., PK12 (50788)
- Tropicana Juices