Shop All Toys & Games
Tronico
Tronico T9560 Micro Series - New Holland T5.115 with Trailer - 581 Parts
Mfr # T9560
Zoro # G804153671
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tronico
- MFR # T9560
- Zoro # G804153671
- UPC # 4047385095609
- Country of Origin China
- Category Toys & Games
Description
Features
- Young builders have everything they need to recreate New Holland T5115 with his trailer - 1:64 Scale
- The tractor is equipped free-wheel action, tires with original patterns made of soft plastic, including tipping trailer and tow hitch
- Using real tools, curious young builders piece together this tractor
- All parts will only be fixed with screws and locked with nuts, including New Holland-decals and instruction manual with pictures for easy assembling
- Recommanded for ages +12 years and up
- Made of high quality metal and high quality plastic material All parts printed in color for accurate reproduction
- Official New Holland License Product
- Difficulty level: 4 out of 5
- Set up time: About 7 hours
- Scale: 1:64
- Number of Parts: 581 Parts
- Dimensions: 7.1" L x 2.4" W x 2.4" H
- Weight: 1.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY JetTab Self-Laminating Vinyl Lbls 3.75 in H x 1.8 in W White, Clear 50/PK (JET-34-117-0.5)
- DECKER TAPE PRODUCTS Label, DL1744, RUSH, 1-1/2" X 2" (DL1744)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Orange (WL-050-10-OR)
- IDL PACKAGING Strapping Dispenser, Mini Coil Strapping (CA920)
- TRONICO Mini Series Claas Arion 430 354 Parts Construction Kit (T10010)
- BARBIE FASHIONS ACCESRES (GWC27)
- BBURAGO B Ferrari Monza SP1 Silver Metallic with Yellow Stripes 1 by 18 Diecast Model Car (16013s)
- THE CRITICAL THINKING CO Balance Benders, Grades 6-12+ (06703BBP)
- TOY TIME Telescope with Tripod 40mm with Adjustable and 30x Magnification for Science and Astronomy for Kids (140081AJR)
- MELISSAANDDOUG Melissa And Doug 8514 School Time Classroom Play Set (8514)
- VALLEJO SCENICS Model Metal Suitcase (VLJSC226)
- Tronico Toys & Games