Shop All Toys & Games
Tronico
Tronico T9541 Micro Series - Massey Ferguson 7600 with Trailer - Infra Red Controlled - 544 Parts
Mfr # T9541
Zoro # G104153654
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tronico
- MFR # T9541
- Zoro # G104153654
- UPC # 4047385095418
- Country of Origin China
- Category Toys & Games
Description
Features
- Young builders have everything they need to recreate Massey Ferguson MF7600 with tipper his trailer and 2 led lights (white and red) - 1:64 Scale
- The tractor is equipped an infra red controlled to remote it There is a free-wheel action, tires with original patterns made of soft plastic, including tipper trailer
- Using real tools, curious young builders piece together this tractor
- All parts will only be fixed with screws and locked with nuts, including Massey Ferguson-decals and instruction manual with pictures for easy assembling
- The controller requires 4 AA batteries and the tractor is recharged on the controller
- Recommanded for ages +12 years and up
- Made of high quality metal and high quality plastic material All parts printed in color for accurate reproduction
- Official Massey Ferguson License Product
- Difficulty level: 4 out of 5
- Set up time: About 7 hours
- Scale: 1:64
- Number of Parts: 544 Parts
- Dimensions: 7.1" L x 2.4" W x 2.4" H
- Weight: 1.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMBOW DUAL BRUSH SET 10 PASTEL (56187)
- C-LINE PRODUCTS 3" x 5" Reclosable Write-On Bags, PK 1000 (47235)
- CANON 4423C001 (GI-26) Ink, 14,000 Page-Yield, Yellow (4423C001)
- GBC EZload Roll Film, Nap I, 1.5 mil, 25 x 500 ft, Gloss Clear, PK2 (3000004EZ)
- TRONICO Mini Series Claas Arion 430 354 Parts Construction Kit (T10010)
- JC TOYS Lil Hugs Babys First Soft Doll w/Rattle, 12in., African-American (48001)
- GUIDECRAFT Grippies® Builders, Toddler Magnetic Rod-Ball Building Set, 20 Pieces (G8311)
- CRAYOLA Silly Putty Eggs Party Pack, 5 Count, PK3 (80328)
- POSTAGE STAMP PLANES Postage Stamp Planes PS5375-3 A-10 1-140 Blacksnakes 163 FS Indiana ANG Diecast Airplane Model (PS5375-3)
- CHAMPION SPORTS Physical Education Kit, 21/Pcs, Assorted (CSIUPGSET2)
- DIDAX Tactile Sandpaper Numerals 0-20 (211211)
- Tronico Toys & Games