Shop All Toys & Games
Tronico
Tronico T9500 Micro Series - Claas Arion 430 with Trailer - 588 Parts
Mfr # T9500
Zoro # G004153648
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tronico
- MFR # T9500
- Zoro # G004153648
- UPC # 4047385095005
- Country of Origin China
- Category Toys & Games
Description
Features
- Young builders have everything they need to recreate Claas Arion 430 with his trailer - 1:64 Scale
- The tractor is equipped free-wheel action, tires with original patterns made of soft plastic, including trailer and tow hitch
- Using real tools, curious young builders piece together this tractor
- All parts will only be fixed with screws and locked with nuts, including Claas -decals and instruction manual with pictures for easy assembling
- Recommanded for ages +12 years and up
- Made of high quality metal and high quality plastic material All parts printed in color for accurate reproduction
- Official Claas License Product
- Difficulty level: 4 out of 5
- Set up time: About 7 hours
- Scale: 1:64
- Number of Parts: 588 Parts
- Dimensions: 7.1" L x 2.4" W x 2.4" H
- Weight: 1.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (N8220)
- ASP Daily Service Record Book, 8 1/2" X 11", (Form #Dsr) Pk (168-ASP)
- ENCORE PACKAGING Paper/Poly Dispenser, Vertical, 48" (EP-5960-48)
- SPARCO Paper, Filler, Reinfrcd, Wide Pk (SPRWB213R)
- TRONICO Mini Series Claas Arion 430 354 Parts Construction Kit (T10010)
- WONDERS OF LEARNING Tin Set, Discover Dinosaurs (TS03)
- PICASSOTILES Engineering Construction Building Set, 250-Piece Set (PTN250)
- JOHN DEERE John Deere 46096 1 Isto 16 Big Farm John Deere 7330 Tractor (AIQTUW)
- POPULAR PLAYTHINGS Mag Builder® 30-Piece Set (PPY18302)
- EDUCATIONAL INSIGHTS Big Money™ Magnetic Coins And Bills, 50 Pieces (3063)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- Tronico Toys & Games