Shop All Toys & Games
Tronico
Tronico T10091 Profi Series - Case CE Wheeled Loader - 1325 Parts
Mfr # T10091
Zoro # G904153649
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tronico
- MFR # T10091
- Zoro # G904153649
- UPC # 4047385100914
- Country of Origin China
- Category Toys & Games
Description
Features
- Young or adult builders can discover the world of construction with Case IH wheel Loader - 1:25 Scale
- Case IH wheel Loader is equipped free-wheel function, tires with original patterns made of soft plastic
- The front loader and bucket are fully functionnel
- All parts will only be fixed with screws and locked with nuts, including Case IH decors for completion and instruction manual with pictures for easy assembling
- Recommanded for kids +12 years and up
- Made of high quality metal and high quality plastic material All parts printed in color for accurate reproduction
- Official Case IH License Product
- Difficulty level: 5 out of 5
- Set up time: About 10 hours
- Scale: 1:25
- Number of Parts: 1325 Parts
- Dimensions: 17.3" L x 6.3" W x 7.5" H
- Weight: 5.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 10ft (WL-ED-PSC-075-10)
- CRAFTSMAN Versastack(TM) System Tote (CMST17809)
- MASTERVISION Tech Cork Board 2 ft.x3ft., Aluminum Frame (MVI030501)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK200 (4FET9)
- TRONICO Mini Series Claas Arion 430 354 Parts Construction Kit (T10010)
- CHAMPION SPORTS Champion Sports CHSIP10 Hand Pump (CHSIP10)
- TEACHER CREATED RESOURCES Black Classic 2.5in Magnetic Numbers, 65 Pieces (TCR77218)
- PRECISION BRAND Precision Brand 605-21216 .016 Inch1-4Lb Music Wire (605-21216)
- LEARNING RESOURCES New Sprouts® Fresh Picked Fruit And Veggie Tote (9722)
- MELISSA & DOUG Classic Play Money Set (1273)
- HEY PLAY Hey Play 80-TK124565 Kids Walkie Talkie Set - Indoor Outdoor Toy for Boys & Girls; Pack of 2 (80-TK124565)
- Tronico Toys & Games