Shop All Toys & Games
Tronico
Tronico T10067 Junior Series - Fendt Vario Tractor 313 - 735 Parts
Mfr # T10067
Zoro # G904153663
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tronico
- MFR # T10067
- Zoro # G904153663
- UPC # 4047385100679
- Country of Origin China
- Category Toys & Games
Description
Features
- Young builders have everything they need to recreate Fendt Vario 313 Tractor - 1:24 Scale
- The tractor is equipped free-wheel function, tires with original patterns made of soft plastic, with trailer coupling
- Using real tools, curious young builders piece together this tractor
- All parts will only be fixed with screws and locked with nuts, including Fendt decors to complete and instruction manual with pictures for easy assembling
- Recommanded for kids +10 years and up
- Made of high quality metal and high quality plastic material All parts printed in color for accurate reproduction
- Official Fendt License Product
- Difficulty level: 3 out of 5
- Set up time: About 6 hours
- Scale: 1:24
- Number of Parts: 735 Parts
- Dimensions: 10" L x 4.9" W x 5.9" H
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (20300)
- DEFLECTO Desktop Organizer, Black/Silver, Plastic (DEF35172)
- BRADY Printer Kit (M211-KIT)
- GEOMAG Mechanics Gravity, Race Track, Recycled Plastic, 67 Pieces Per Set (760)
- TRONICO Mini Series Claas Arion 430 354 Parts Construction Kit (T10010)
- EDX EDUCATION Dinosaur Counters, Mini Jar, Set of 32 (13037)
- ENDLESS GAMES Password Game (250)
- GREENLIGHT 1 isto 24 Acrylic Display Show Case with Plastic Base Model Car (55024)
- YELLOW DOOR Ladybugs Early Number Card, 16 Per Set (YUS1063)
- LEGO ARCTIC SNOWMBLE TOY 70PC (60376)
- STENS New Stens Oil Filter Shop Pack 120-722-12 For Caterpillar 301.6C 223-0294 (120-722-12)
- Tronico Toys & Games