Shop All Toys & Games
Tronico
Tronico T10059 Profi Series Claas Lexion 770 combine harvester with trailer for mower 2697 Parts Construction Kit
Mfr # T10059
Zoro # G504153377
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tronico
- MFR # T10059
- Zoro # G504153377
- UPC # 4047385100594
- Country of Origin China
- Category Toys & Games
Description
Profi Series Claas Lexion 770 combine harvester with trailer for mower 2697 Parts Construction Kit
Features- Young builders or adults have everything they need to recreate Claas Lexion 770 combine harvester with a trailer for the mower. 1:16 Scale
- This Claas Lexion 770 combine harvester is equipped a detachable mowing trailer, removable mower, grain chamber for opening and profile tyres made of soft plastic
- All parts only screwed and countersunk with nuts
- Recommended for ages 14 years and up
- Made of high-quality metal and plastic
- Including tools, 4-color step by step assembly instructions and complete with Class stickers
- Difficulty Level: 5 out of 5
- Construction Time: About 27 Hours
- Combine Harvester Dimensions: 20.9 x 13.4 x 7.5
- Mower Trailer Dimensions: 16.9 x 5.4 x 2.2
- Weight: 11.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Desiccant, PK300 (13844)
- BROTHER Tape, Indust, 3/8" (BRTTZES221)
- BANKERS BOX Storage File, Record Forms, 8-3/4"x23-3/4"x7", 12/CT, WE/BE PK (FEL00018)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, 9x12, PK50 (80912)
- TRONICO Mini Series Claas Arion 430 354 Parts Construction Kit (T10010)
- PRESSMAN Unsolved Case Files (108773)
- CHILDRENS FACTORY Sand Kidfetti Play Pellets, 10 lbs (910062)
- PRESSMAN Cribbage Board Game with Cards (181006)
- SUNNY TOYS Sunny Toys WB1701 22 In. Brunette-Haired Girl In Green; Marionette People Puppet (WB1701)
- EDUCATIONAL INSIGHTS Word on the Street® Game (2830)
- INSECT LORE Butterfly Garden Homeschool Edition (1035)
- Tronico Toys & Games