Shop All Disposable Gloves
This Product is Discontinued
Tronex Co
Nitrile Powder Free Finger Textur, PK200, Nitrile, Powder Free, Blue, M, 200 PK (Discontinued)
Mfr # SC-9252-M
Zoro # G3816475
This Product is Discontinued
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Color Blue
- Powdered/Powder Free Powder Free
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tronex Co
- MFR # SC-9252-M
- Zoro # G3816475
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Nitrile Powder Free Finger Textur,PK200 |
Disposable Glove Material | Nitrile |
Color | Blue |
Powdered/Powder Free | Powder Free |
Material | Nitrile |
Description
Nitrile Powder Free Finger Textur,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.