Shop All Candy
Trolli
Sour Brite Crawlers, 5 lb Bag
Mfr # 770134
Zoro # G107361049
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 lb
- Packing Type Bag
- Flavor Cherry/Lemon; Orange/Lime; Strawberry/Grape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Capacity | 5 lb |
Packing Type | Bag |
Flavor | Cherry/Lemon; Orange/Lime; Strawberry/Grape |
Item | Gummy Candy |
Description
These Sour Brite Crawlers are fresh from the sugary soil and dusted with sweetness and sour flavor With five pounds and approximately 290 worms in this bulk candy bag, you'll be able to fill the pinata at your next birthday party, or create a fun and surprisingly sour centerpiece to your candy buffet Plus, you'll have enough of these worm candies to stock the pantry for when you need a sugary pickmeup Pucker up for Sour Brite Crawlers
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Signal Light 1/2" Red 125V (2986)
- COMMERCIAL Replacement Taco Basket Insert (63183)
- MANITOWOC ICE Switch Magnetic Curtain 36In (000007888)
- GLOBE FOOT, FRONT (M00220)
- TROLLI Trolli Strawberry Puffs 4.25 oz. Peg Bag, PK12 (1256)
- TROLLI Trolli Sbc All-Star Mix 4.25 oz., PK12 (2716)
- TROLLI Trolli Sour Brite Crawlers Minis 9 oz., PK6 (11025)
- TROLLI Trolli Peachie O's 4.25 oz. Peg Bag, PK12 (2539)
- TROLLI Peachie O's Gummy Candy 4.25 oz, 12PK (02539)
- TROLLI Trolli Very Berry Sour Brite Crawlers 6.3 oz. Peg Pack, PK8 (1625)
- GHIRARDELLI Ghirardelli Unsweetened Cocoa Powder 8 oz. Pouch, PK6 (61703)
- Trolli Snacks & Sweets