Shop All Bench and Floor Scale Accessories
Troemner
Weight Set, Metric, 5000g to 1mg
Mfr # TW-5000-01T
Zoro # G6867567
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class F
- Calibration Certificate Non-Accredited
- Number of Pieces 28
- Calibration Weight Class F
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # TW-5000-01T
- Zoro # G6867567
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Class | F |
Calibration Certificate | Non-Accredited |
Number of Pieces | 28 |
Calibration Weight Class | F |
Measurement Type | Metric |
Nominal Mass | 5000g to 1mg |
Item | Calibration Weight Kit |
Calibration Weight Style | Cylinder and Leaf |
Calibration Weight Material | 303 Stainless Steel |
Material | 303 Stainless Steel |
Calibration Weight Compliance Agency | NIST |
Weight Style | Cylinder |
Item - Calibration Weights | Calibration Weight Kit |
Includes | (2) 2000g, (2) 200g, (2) 200mg, (2) 20g, (2) 20mg, (2) 2g, (2) 2mg, 1000g, 100g, 100mg, 10g, 10mg, 1g, 1mg Weights, 5000g, 500g, 500mg, 50g, 50mg, 5g, 5mg, Case |
Compliance | NIST |
Description
Calibration Weight Kit, Nominal Mass 5000g to 1mg, Calibration Weight Class F, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Includes (2) 2000g, (2) 200g, (2) 200mg, (2) 20g, (2) 20mg, (2) 2g, (2) 2mg, 1000g, 100g, 100mg, 10g, 10mg, 1g, 1mg Weights, 5000g, 500g, 500mg, 50g, 50mg, 5g, 5mg, Case, Number of Pieces 28, Calibration Weight Compliance Agency NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGJIGS Chunky Alphabet Puzzle - Uppercase (BB055)
- BARKER CREEK Learning Magnets® - Letters with Pictures, 60 Magnetic pieces/Package (1150)
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, White (HMYSN23WH)
- VON KLAUS Operating Scissors, 4.5in, Curved/Sharp/Blunt, Von Klaus German Surgical Steel (VK103-0711)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- Troemner Shipping & Packing Scales