Shop All Bench and Floor Scale Accessories
Troemner
Weight Set, Metric, 2267 to 1.77g
Mfr # TW-50
Zoro # G6546531
product price: $1,243.99
/ea
Free Shipping & Returns
$1,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate No Certificate
- Weight Style Cylinder
- Number of Pieces 14
- Class F
- Calibration Weight Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # TW-50
- Zoro # G6546531
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Certificate | No Certificate |
Weight Style | Cylinder |
Number of Pieces | 14 |
Class | F |
Calibration Weight Class | F |
Nominal Mass | 5 lb to 1/32 oz |
Item - Calibration Weights | Calibration Weight Kit |
Includes | (2) 1/32 oz Weights, (2) 2 lb, 1 lb, 1 oz, 1/16 oz, 1/2 oz, 1/4 oz, 1/8 oz, 2 oz, 4 oz, 5 lb, 8 oz, Case |
Calibration Weight Material | 303 Stainless Steel |
Item | Calibration Weight Kit |
Material | 303 Stainless Steel |
Calibration Weight Style | Cylinder and Leaf |
Measurement Type | Avoirdupois |
Description
Calibration Weight Kit, Nominal Mass 5 lb to 1/32 oz, Calibration Weight Class F, Calibration Certificate No Certificate, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material 303 Stainless Steel, Measurement Type Avoirdupois, Includes (2) 1/32 oz Weights, (2) 2 lb, 1 lb, 1 oz, 1/16 oz, 1/2 oz, 1/4 oz, 1/8 oz, 2 oz, 4 oz, 5 lb, 8 oz, Case, Number of Pieces 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Solar Group Inc Green Elite Premium Steel Mailbox E11G (E11G)
- TAPE LOGIC Tape Logic® Labels, "Received", 3" x 5", Fluorescent Green, 500/Roll (DL1223)
- UNI-BALL Paint Marker, Oil Base, Fine Point, Weather/Fadeproof, 6/ST, AST PK (UBC63720)
- SWINGLINE Paper Punch, Two to Three-Hole (A7074015K)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- ADAM EQUIPMENT Disposable Moisture Analyzer Pans, PK250 (307140001)
- Troemner Bench and Floor Scale Accessories