Shop All Bench and Floor Scale Accessories
Troemner
Weight Set, Metric, 2000g to 1mg
Mfr # TW-2000-01T
Zoro # G7012031
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Style Cylinder
- Material 303 Stainless Steel
- Class F
- Measurement Type Metric
- Calibration Weight Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # TW-2000-01T
- Zoro # G7012031
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Weight Style | Cylinder |
Item | Calibration Weight Kit |
Material | 303 Stainless Steel |
Class | F |
Measurement Type | Metric |
Calibration Weight Material | 303 Stainless Steel |
Compliance | NIST |
Calibration Certificate | Non-Accredited |
Calibration Weight Class | F |
Calibration Weight Style | Cylinder and Leaf |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Weight Compliance Agency | NIST |
Number of Pieces | 26 |
Includes | 2000g, 1000g, 500g, (2) 200g, 100g, 50g, (2) 20g, 10g, 5g, (2) 2g, 1g, 500mg, (2) 200mg, 100mg, 50mg, (2) 20mg, 10mg, 5mg, (2) 2mg, 1mg Weights, Case |
Nominal Mass | 2000g to 1mg |
Description
Calibration Weight Kit, Nominal Mass 2000g to 1mg, Calibration Weight Class F, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Includes 2000g, 1000g, 500g, (2) 200g, 100g, 50g, (2) 20g, 10g, 5g, (2) 2g, 1g, 500mg, (2) 200mg, 100mg, 50mg, (2) 20mg, 10mg, 5mg, (2) 2mg, 1mg Weights, Case, Number of Pieces 26, Calibration Weight Compliance Agency NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 18", Kraft, 34/Case (P2518K)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Black PK12 (6380187)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (5CNY2)
- UNIVERSAL Box Sealing Tape, 48mm x 100m, Clr, PK6 (UNV63500)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- HEATHROW SCIENTIFIC Paper Weigh Boat, Medium, Brown, PK500 (HS120313)
- Troemner Bench and Floor Scale Accessories