Shop All Bench and Floor Scale Accessories
Troemner
Weight, Metric, 10kg
Mfr # 9282
Zoro # G4772966
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Overall Width 4.38 in
- Calibration Weight Style Grip Handle
- Number of Pieces 1
- Calibration Tolerance 1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 9282
- Zoro # G4772966
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 4.38 in |
Overall Length | 4.38 in |
Overall Height | 6.19 in |
Details
Measurement Type | Metric |
Calibration Weight Style | Grip Handle |
Number of Pieces | 1 |
Calibration Tolerance | 1 g |
Item | Calibration Weight |
Calibration Weight Material | Cast Iron |
Calibration Weight Class | F |
Weight Style | Grip Handle |
Item - Calibration Weights | Calibration Weight |
Class | F |
Material | Cast iron |
Calibration Certificate | No Certificate |
Nominal Mass | 10 kg |
Description
Calibration Weight, Nominal Mass 10 kg, Calibration Weight Class F, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Metric, Number of Pieces 1, Overall Height 6.19 in, Overall Length 4.38 in, Overall Width 4.38 in, Calibration Tolerance 1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Diskette Label, 3-1/2", 320/Roll, White (30324)
- SP SCIENCEWARE Pen Holder, Pk3 (F13373-0000)
- 3M Transparent Tape, 3/4 in. x 1296 in., PK6 (600-6PK)
- HOUSE OF DOOLITTLE Monthly/Weekly Academic Calendar Planner, Wild Flower, Jul-Aug, 7 x 9 (2954-74)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 8 oz., Stainless Steel (12900)
- Troemner Bench and Floor Scale Accessories