Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight Set, Metric, 500g to 1mg
Mfr # 7219-4
Zoro # G6760144
product price: $1,631.99
/ea
Free Shipping & Returns
$1,631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate No Certificate
- Weight Style Cylinder
- Finish polished
- Calibration Weight Style Cylinder and Leaf
- Calibration Weight Material Alloy 8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7219-4
- Zoro # G6760144
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Certificate | No Certificate |
Weight Style | Cylinder |
Finish | polished |
Calibration Weight Style | Cylinder and Leaf |
Calibration Weight Material | Alloy 8 Stainless Steel |
Includes | (2) 200g, (2) 200mg, (2) 20g, (2) 20mg, (2) 2g, (2) 2mg, 100g, 100mg, 10g, 10mg, 1g, 1mg Weights, 500g, 500mg, 50g, 50mg, 5g, 5mg, Case, Lifter |
Calibration Weight Class | 4 |
Class | 4 |
Compliance | ANSI, ASTM |
Calibration Weight Compliance Agency | ANSI, ASTM |
Nominal Mass | 500g to 1mg |
Material | Alloy 8 Stainless Steel |
Item | Calibration Weight Kit |
Item - Calibration Weights | Calibration Weight Kit |
Number of Pieces | 24 |
Measurement Type | Metric |
Description
Calibration Weight Kit, Nominal Mass 500g to 1mg, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes (2) 200g, (2) 200mg, (2) 20g, (2) 20mg, (2) 2g, (2) 2mg, 100g, 100mg, 10g, 10mg, 1g, 1mg Weights, 500g, 500mg, 50g, 50mg, 5g, 5mg, Case, Lifter, Number of Pieces 24, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPE USA Universal Wine Shipping Box, Double Bottle (WSD-01)
- ZORO SELECT 15" x 10" Open Poly Bags, 2 mil, Clear (5DGX1)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs with Screws 10PK (08902)
- SPECIAL LITE PRODUCTS Berkshire Curbside Mailbox with Side Numbers - Copper (SCB-1015-MP-CP)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- Troemner Bench and Floor Scale Accessories