Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight Set, Metric, 200g to 1mg
Mfr # 7223-4
Zoro # G7182007
product price: $773.99
/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Style Cylinder
- Material Alloy 8 Stainless Steel
- Includes 200g, 100g, 50g, (2) 20g, 10g, 5g, (2) 2g, 1g, 500mg, (2) 200mg, 100mg, 50mg, (2) 20mg, 10mg, 5mg, (2) 2mg, 1mg Weights, Case, Forceps
- Calibration Certificate No Certificate
- Calibration Weight Class 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7223-4
- Zoro # G7182007
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Weight Style | Cylinder |
Material | Alloy 8 Stainless Steel |
Includes | 200g, 100g, 50g, (2) 20g, 10g, 5g, (2) 2g, 1g, 500mg, (2) 200mg, 100mg, 50mg, (2) 20mg, 10mg, 5mg, (2) 2mg, 1mg Weights, Case, Forceps |
Calibration Certificate | No Certificate |
Calibration Weight Class | 4 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Nominal Mass | 200g to 1mg |
Calibration Weight Material | Alloy 8 Stainless Steel |
Class | 4 |
Calibration Weight Style | Cylinder and Leaf |
Finish | polished |
Compliance | ANSI, ASTM |
Item | Calibration Weight Kit |
Number of Pieces | 22 |
Item - Calibration Weights | Calibration Weight Kit |
Measurement Type | Metric |
Description
Calibration Weight Kit, Nominal Mass 200g to 1mg, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes 200g, 100g, 50g, (2) 20g, 10g, 5g, (2) 2g, 1g, 500mg, (2) 200mg, 100mg, 50mg, (2) 20mg, 10mg, 5mg, (2) 2mg, 1mg Weights, Case, Forceps, Number of Pieces 22, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Wall File Pocket, 10.3x10.9", Clear (63001)
- PARTNERS BRAND Impulse Sealer Service Kit, 8", 1 Each (SPB8KIT)
- UNIVERSAL Reclosable Poly Bags, ZipperStyle Closure, 2 mil, 2 x 3, Clear, 1000PK (UFS2MZ23)
- UNIVERSAL Two-Pocket Plastic Folders, 11 x 8 1/2, Red, PK10 (UNV20543)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- Troemner Bench and Floor Scale Accessories