Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight Set, Metric, 200g to 1mg
Mfr # 7221-4T
Zoro # G6585634
product price: $1,304.99
/ea
Free Shipping & Returns
$1,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance ANSI, ASTM
- Finish polished
- Weight Style Cylinder
- Calibration Weight Style Cylinder and Leaf
- Calibration Weight Material Alloy 8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7221-4T
- Zoro # G6585634
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Item | Calibration Weight Kit |
Compliance | ANSI, ASTM |
Finish | polished |
Weight Style | Cylinder |
Calibration Weight Style | Cylinder and Leaf |
Calibration Weight Material | Alloy 8 Stainless Steel |
Class | 4 |
Calibration Weight Class | 4 |
Calibration Certificate | Non-Accredited |
Calibration Weight Compliance Agency | ANSI, ASTM |
Nominal Mass | 200g to 1mg |
Measurement Type | Metric |
Number of Pieces | 23 |
Item - Calibration Weights | Calibration Weight Kit |
Material | Alloy 8 Stainless Steel |
Includes | (2) 200g, (2) 200mg, (2) 20g, (2) 20mg, (2) 2g, (2) 2mg, 100g, 100mg, 10g, 10mg, 1g, 1mg Weights, 500mg, 50g, 50mg, 5g, 5mg, Case, Forceps |
Description
Calibration Weight Kit, Nominal Mass 200g to 1mg, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes (2) 200g, (2) 200mg, (2) 20g, (2) 20mg, (2) 2g, (2) 2mg, 100g, 100mg, 10g, 10mg, 1g, 1mg Weights, 500mg, 50g, 50mg, 5g, 5mg, Case, Forceps, Number of Pieces 23, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIATH Pop the Pig Game (30546)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15C003)
- ZORO SELECT Reclosable Poly Bag Slide Seal 9" x 6", 3 mil, Clear, Pk250 (3RB15)
- 3M Transparent Tape, 3/4 x 1296 in (600341296)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Stainless Steel (12899)
- Troemner Bench and Floor Scale Accessories