Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight Set, Metric, 200g to 1mg
Mfr # 7221-4
Zoro # G6653455
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Alloy 8 Stainless Steel
- Weight Style Cylinder
- Finish polished
- Material Alloy 8 Stainless Steel
- Calibration Weight Style Cylinder and Leaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7221-4
- Zoro # G6653455
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Weight Material | Alloy 8 Stainless Steel |
Weight Style | Cylinder |
Finish | polished |
Material | Alloy 8 Stainless Steel |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Weight Style | Cylinder and Leaf |
Calibration Weight Class | 4 |
Includes | (2) 200g, (2) 200mg, (2) 20g, (2) 20mg, (2) 2g, (2) 2mg, 100g, 100mg, 10g, 10mg, 1g, 1mg Weights, 500mg, 50g, 50mg, 5g, 5mg, Case, Forceps |
Number of Pieces | 23 |
Class | 4 |
Nominal Mass | 200g to 1mg |
Calibration Certificate | No Certificate |
Item | Calibration Weight Kit |
Compliance | ANSI, ASTM |
Measurement Type | Metric |
Calibration Weight Compliance Agency | ANSI, ASTM |
Description
Calibration Weight Kit, Nominal Mass 200g to 1mg, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes (2) 200g, (2) 200mg, (2) 20g, (2) 20mg, (2) 2g, (2) 2mg, 100g, 100mg, 10g, 10mg, 1g, 1mg Weights, 500mg, 50g, 50mg, 5g, 5mg, Case, Forceps, Number of Pieces 23, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 60"x40" Magnetic Whiteboard (WB6040W)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Be, PK12 (32221)
- POST-IT Note, Post-It, 3"X3", Yellow, PK12 (654YW)
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, 1 oz., Bag, PK1300 (D1UCT-D)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- WEGMANN AUTOMOTIVE Coated Mag Weight (Box of 25) (EN020)
- Troemner Shipping & Packing Scales