Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight Set, Metric, 200g to 1mg
Mfr # 7221-1T
Zoro # G6417966
product price: $1,909.99
/ea
Free Shipping & Returns
$1,909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Style Cylinder
- Calibration Weight Compliance Agency ANSI, ASTM
- Calibration Weight Class 1
- Compliance ANSI, ASTM
- Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7221-1T
- Zoro # G6417966
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Weight Style | Cylinder |
Calibration Weight Compliance Agency | ANSI, ASTM |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Weight Class | 1 |
Item | Calibration Weight Kit |
Compliance | ANSI, ASTM |
Class | 1 |
Calibration Weight Material | 304 Stainless Steel, Aluminum, Stainless Steel |
Material | Aluminum, Stainless Steel, 304 Stainless Steel |
Number of Pieces | 23 |
Calibration Weight Style | Cylinder and Leaf |
Includes | (2) 200g, (2) 200mg, (2) 20g, (2) 20mg, (2) 2g, (2) 2mg, 100g, 100mg, 10g, 10mg, 1g, 1mg Weights, 500mg, 50g, 50mg, 5g, 5mg, Case, Forceps |
Finish | polished |
Calibration Certificate | Non-Accredited |
Nominal Mass | 200g to 1mg |
Measurement Type | Metric |
Description
Calibration Weight Kit, Nominal Mass 200g to 1mg, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material 304 Stainless Steel, Aluminum, Stainless Steel, Measurement Type Metric, Includes (2) 200g, (2) 200mg, (2) 20g, (2) 20mg, (2) 2g, (2) 2mg, 100g, 100mg, 10g, 10mg, 1g, 1mg Weights, 500mg, 50g, 50mg, 5g, 5mg, Case, Forceps, Number of Pieces 23, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Pencil, Ticonderoga, Be, PK72 (14209CT)
- POST-IT Note, Post-It, 3X5, 5Pk, Ast Pk (MMM6555UC)
- AVERY DENNISON Table of Contents Index Dividers 15 Tab, PK6 (11197)
- UNIVERSAL Cork Bulletin Bar, Brown, 24 x 1 (UNV43424)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- OHAUS Dsply Extnsion Cable, Blk, 4inLx4inWx1inH (30101495)
- Troemner Bench and Floor Scale Accessories