Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight Set, Metric, 200g to 1mg
Mfr # 7221-1
Zoro # G6417914
product price: $1,238.99
/ea
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (2) 200g, (2) 200mg, (2) 20g, (2) 20mg, (2) 2g, (2) 2mg, 100g, 100mg, 10g, 10mg, 1g, 1mg Weights, 500mg, 50g, 50mg, 5g, 5mg, Case, Forceps
- Number of Pieces 23
- Finish polished
- Compliance ANSI, ASTM
- Calibration Weight Compliance Agency ANSI, ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7221-1
- Zoro # G6417914
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Includes | (2) 200g, (2) 200mg, (2) 20g, (2) 20mg, (2) 2g, (2) 2mg, 100g, 100mg, 10g, 10mg, 1g, 1mg Weights, 500mg, 50g, 50mg, 5g, 5mg, Case, Forceps |
Number of Pieces | 23 |
Finish | polished |
Item | Calibration Weight Kit |
Compliance | ANSI, ASTM |
Calibration Weight Compliance Agency | ANSI, ASTM |
Class | 1 |
Calibration Certificate | No Certificate |
Weight Style | Cylinder |
Material | Aluminum, Alloy 8 Stainless Steel, 304 Stainless Steel |
Measurement Type | Metric |
Nominal Mass | 200g to 1mg |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Weight Style | Cylinder and Leaf |
Calibration Weight Material | 304 Stainless Steel, Alloy 8 Stainless Steel, Aluminum |
Calibration Weight Class | 1 |
Description
Calibration Weight Kit, Nominal Mass 200g to 1mg, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material 304 Stainless Steel, Alloy 8 Stainless Steel, Aluminum, Measurement Type Metric, Includes (2) 200g, (2) 200mg, (2) 20g, (2) 20mg, (2) 2g, (2) 2mg, 100g, 100mg, 10g, 10mg, 1g, 1mg Weights, 500mg, 50g, 50mg, 5g, 5mg, Case, Forceps, Number of Pieces 23, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Courier Box, Blue, Powder Coated, Free Standing, - (4975BLU)
- BSC PREFERRED 6 x 4 x 3/4'' - 8 oz. Ice-Brix Cold Packs, 36PK (S-7361)
- LUXOR Mobile Magnetic Double-Sided Ghost Grid Whiteboard, 72” x 40” (MB7240LB)
- QUALITY PARK Record Jacket, Manila, PK100 (69999)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- WEGMANN AUTOMOTIVE Coated Mag Weight (Box of 25) (EN020)
- Troemner Bench and Floor Scale Accessories