Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight Set, Metric, 100g to 1g
Mfr # 7224-1T
Zoro # G6599582
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Alloy 8 Stainless Steel
- Weight Style Cylinder
- Calibration Weight Style Cylinder
- Number of Pieces 9
- Compliance ANSI, ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7224-1T
- Zoro # G6599582
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Weight Material | Alloy 8 Stainless Steel |
Weight Style | Cylinder |
Calibration Weight Style | Cylinder |
Number of Pieces | 9 |
Compliance | ANSI, ASTM |
Finish | polished |
Calibration Weight Class | 1 |
Nominal Mass | 100g to 1g |
Material | Alloy 8 Stainless Steel |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Certificate | Non-Accredited |
Item | Calibration Weight Kit |
Includes | 100g, 50g, (2) 200g, 10g, 5g, (2) 2g, 1g Weights, Case, Forceps |
Class | 1 |
Measurement Type | Metric |
Calibration Weight Compliance Agency | ANSI, ASTM |
Description
Calibration Weight Kit, Nominal Mass 100g to 1g, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes 100g, 50g, (2) 200g, 10g, 5g, (2) 2g, 1g Weights, Case, Forceps, Number of Pieces 9, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pocket Folder End Tab, 3.5" Expansion, Red, PK10, Size: Letter (73686)
- CONTROL CO Calculator, Pocket, 4-1/4 In. (6023)
- ACROPRINT Ribbon, Purple (20-0137-000)
- PAC STRAPPING Polypropylene Strapping Kit 1/2 x 7,200' Coil With Tensioner, Sealer & Seals (EP48)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- HEATHROW SCIENTIFIC Weigh Boat, Square Large, White, PK500 (HS1420C)
- Troemner Shipping & Packing Scales