Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Screw Knob, 1kg, NVLAP
Mfr # 7013-2W
Zoro # G0291350
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Calibration Weight Material Stainless Steel
- Nominal Mass 1 kg
- Material Stainless Steel
- Calibration Certificate Accredited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Troemner
- MFR # 7013-2W
- Zoro # G0291350
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 2.936 in |
Overall Width | 2.1 in |
Details
Number of Pieces | 1 |
Calibration Weight Material | Stainless Steel |
Nominal Mass | 1 kg |
Material | Stainless Steel |
Calibration Certificate | Accredited |
Weight Style | Cylinder |
Class | 2 |
Measurement Type | Metric |
Calibration Weight Style | Cylinder |
Calibration Weight Class | 2 |
Includes | Case |
Finish | High Gloss |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Item | Calibration Weight |
Calibration Tolerance | 5 mg |
Compliance | FDA, GMP, GLD |
Description
Calibration Weight, Nominal Mass 1 kg, Calibration Weight Class 2, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 2.936 in, Overall Width 2.1 in, Calibration Tolerance 5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Roll, 36" x 150', White, 1/Roll (TYR36150WH)
- AVERY DENNISON Avery-Dennison 60501 UltraDuty GHS Chemical Labels; White - 8.5 x 11 in. (60501)
- WESTWARD Cutter, 5 1/2 In OAL, 1 5/8 In Cut (2UJY2)
- ADVANTUS File Tote w/Lid, 14"x18"x10-3/4", Black (AVT34052)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- UWE Counting Indicator, Remote Scale Capable, 100 PLU's, Bi-Directional RS232, Full Numeric Keypad (PSCII Indicator)
- Troemner Bench and Floor Scale Accessories