Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Screw Knob, 16 pcs.
Mfr # 7231-1W
Zoro # G0290757
product price: $1,644.99
/ea
Free Shipping & Returns
$1,644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Calibration Weight Compliance Agency FDA, GLD, GMP
- Number of Pieces 16
- Calibration Weight Style Cylinder and Leaf
- Weight Style Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7231-1W
- Zoro # G0290757
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Material | Aluminum |
Item - Calibration Weights | Calibration Weight Kit |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Number of Pieces | 16 |
Calibration Weight Style | Cylinder and Leaf |
Weight Style | Cylinder |
Calibration Certificate | Accredited |
Calibration Weight Class | 1 |
Item | Calibration Weight |
Nominal Mass | 50g to 10mg |
Measurement Type | Metric |
Calibration Weight Material | Aluminum |
Class | 1 |
Includes | Case |
Finish | High Gloss |
Compliance | FDA, GMP, GLD |
Description
Calibration Weight Kit, Nominal Mass 50g to 10mg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Aluminum, Measurement Type Metric, Includes Case, Number of Pieces 16, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOORUM & PEASE Record Rule Book, 12-1/8" x 7-5/8", 300 Pg (66-300-R)
- X KITES Sky Delta 42 Kites Plastic 3 pc (80640D)
- OXFORD Diploma Cover, 12-1/2"x10-1/2", Insert 12"x10", Vinyl, Navy (OXF44212)
- MAYNE No Dig Ground Anchor (580D)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- VESTIL RAMP SCALE OPTION - 48 X 60 X 3.5 (SCALE-R-CS-54)
- Troemner Shipping & Packing Scales