Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Screw Knob, 10kg, Class 2
Mfr # 7009-2
Zoro # G0290897
Free Shipping & Returns
$1,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Stainless Steel
- Measurement Type Metric
- Calibration Weight Class 2
- Calibration Tolerance 50 mg
- Nominal Mass 10 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Troemner
- MFR # 7009-2
- Zoro # G0290897
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 4.45 in |
Overall Height | 6.264 in |
Details
Calibration Weight Material | Stainless Steel |
Measurement Type | Metric |
Calibration Weight Class | 2 |
Calibration Tolerance | 50 mg |
Nominal Mass | 10 kg |
Item | Calibration Weight |
Number of Pieces | 1 |
Weight Style | Cylinder |
Calibration Weight Compliance Agency | FDA, GLD, GMP |
Finish | High Gloss |
Compliance | FDA, GMP, GLD |
Item - Calibration Weights | Calibration Weight |
Includes | Case |
Calibration Certificate | No Certificate |
Class | 2 |
Material | Stainless Steel |
Calibration Weight Style | Cylinder |
Description
Calibration Weight, Nominal Mass 10 kg, Calibration Weight Class 2, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 6.264 in, Overall Width 4.45 in, Calibration Tolerance 50 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (81068)
- SAFCO Desktop Organizer, 11-3/4"DX8"H (3271BU)
- MSI Rechrgble Battery, Blk, Stereolithography (MSI-4260-BATT)
- SAUNDERS MFG Saunders Redi-Rite Aluminum Storage Clipboard, 8-1/2" x 12", Silver (11017)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- WEGMANN AUTOMOTIVE 2.0 oz. Coated Mag Weight (Box of 25) (AW200N)
- Troemner Shipping & Packing Scales