Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 5mg
Mfr # 7034-1T
Zoro # G7141154
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Class 1
- Weight Style Cylinder
- Class 1
- Calibration Certificate Non-Accredited
- Calibration Weight Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7034-1T
- Zoro # G7141154
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.1 in |
Overall Width | 0.14 in |
Details
Calibration Weight Class | 1 |
Weight Style | Cylinder |
Class | 1 |
Calibration Certificate | Non-Accredited |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | Aluminum |
Calibration Tolerance | 0.01 mg |
Item | Calibration Weight |
Measurement Type | Metric |
Number of Pieces | 1 |
Calibration Weight Style | Leaf |
Calibration Weight Compliance Agency | ANSI, ASTM |
Compliance | ANSI, ASTM |
Nominal Mass | 5 mg |
Material | Aluminum |
Description
Calibration Weight, Nominal Mass 5 mg, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Leaf, Calibration Weight Material Aluminum, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.1 in, Overall Width 0.14 in, Calibration Tolerance 0.01 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Red Permanent Marker, Twin Tip, 12 PK (32002)
- MELISSA & DOUG Mine to Love - Baby Food And Bottle Set (4888)
- MASTERVISION Easel, Tabletop, Display, Black (FLX07201MV)
- CALCULATED INDUSTRIES Electrical Calculator, 8-1/4 x 6 In, LCD (5070)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- OHAUS In Use Cover, 200 lb. Capacity, 2" H, 10" L (30269022)
- Troemner Bench and Floor Scale Accessories