Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 5g
Mfr # 7022-4T
Zoro # G6971675
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Class 4
- Calibration Weight Compliance Agency ANSI, ASTM
- Class 4
- Calibration Tolerance 0.36 mg
- Material Alloy 8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7022-4T
- Zoro # G6971675
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.372 in |
Overall Height | 0.551 in |
Details
Calibration Weight Class | 4 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Item | Calibration Weight |
Class | 4 |
Calibration Tolerance | 0.36 mg |
Material | Alloy 8 Stainless Steel |
Calibration Weight Material | Alloy 8 Stainless Steel |
Weight Style | Cylinder |
Number of Pieces | 1 |
Item - Calibration Weights | Calibration Weight |
Finish | polished |
Measurement Type | Metric |
Calibration Weight Style | Cylinder |
Nominal Mass | 5 g |
Compliance | ANSI, ASTM |
Calibration Certificate | Non-Accredited |
Description
Calibration Weight, Nominal Mass 5 g, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.551 in, Overall Width 0.372 in, Calibration Tolerance 0.36 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY Slider Bags, 1 qt, 2.5 mil, 7" x 8", Clear, PK35 (R82235)
- LEXMARK Black Toner Cartridge 21K YLD (24B6887)
- DEFLECTO Grab-A-Card Outdoor Business Card Holder (70901)
- AVERY DENNISON Label, 2x2", White, PK300 (22806)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- B-TEK Bump Ramp, 4500kg/10000 lb., Carbon Steel (BT-BR-4848)
- Troemner Bench and Floor Scale Accessories