Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 5g
Mfr # 7022-1
Zoro # G7108875
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.372 in
- Compliance ANSI, ASTM
- Class 1
- Measurement Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7022-1
- Zoro # G7108875
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.372 in |
Overall Height | 0.551 in |
Details
Compliance | ANSI, ASTM |
Class | 1 |
Measurement Type | Metric |
Number of Pieces | 1 |
Calibration Weight Class | 1 |
Item - Calibration Weights | Calibration Weight |
Item | Calibration Weight |
Calibration Weight Compliance Agency | ANSI, ASTM |
Finish | polished |
Calibration Weight Material | Alloy 8 Stainless Steel |
Calibration Certificate | No Certificate |
Calibration Weight Style | Cylinder |
Material | Alloy 8 Stainless Steel |
Calibration Tolerance | 0.034 mg |
Nominal Mass | 5 g |
Weight Style | Cylinder |
Description
Calibration Weight, Nominal Mass 5 g, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.551 in, Overall Width 0.372 in, Calibration Tolerance 0.034 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protector, 11x8.5, Clear, PK100 (90125)
- SCHOOL SMART Plain Newsprint Arithmetic Paper, 8-1/2 x 11 Inches, Canary, 500 Sheets (385CN-SS)
- VICTOR Red & Black Calculator Ink Roller (VCTIR40T)
- RITE IN THE RAIN Notebook Kit, 50 Sheets, Tan Cover, 20lb (935T-KIT)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- BRECKNELL C3235 30Lb Cap, Waterproof NSF Check Weigher, Simple Keys, 6 Digit DSP, AC & Rechargeable Battery (816965002559)
- Troemner Shipping & Packing Scales