Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 5g
Mfr # 7022-0T
Zoro # G7167632
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Class Ultra
- Weight Style Cylinder
- Overall Height 0.551 in
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7022-0T
- Zoro # G7167632
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.551 in |
Overall Width | 0.372 in |
Details
Number of Pieces | 1 |
Class | Ultra |
Weight Style | Cylinder |
Finish | polished |
Calibration Weight Class | Ultra |
Measurement Type | Metric |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Tolerance | 0.017 mg |
Nominal Mass | 5 g |
Calibration Weight Material | Alloy 8 Stainless Steel |
Calibration Weight Style | Cylinder |
Material | Alloy 8 Stainless Steel |
Item | Calibration Weight |
Compliance | ANSI, ASTM |
Calibration Certificate | Non-Accredited |
Item - Calibration Weights | Calibration Weight |
Description
Calibration Weight, Nominal Mass 5 g, Calibration Weight Class Ultra, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.551 in, Overall Width 0.372 in, Calibration Tolerance 0.017 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Crayon, Twistable, Assorted, PK24 (529724)
- SHARPIE Tank Highlighters w/Open-Stock Box, Chisel Tip, Assorted Colors, PK12 (25053)
- 3M Post-It Dry Erase Surface 8Ft X 4Ft (DEF8X4)
- AGRI PRO ENTERPRISES Mechanical Hanging Scales (99917)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- Troemner Bench and Floor Scale Accessories