Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 5g
Mfr # 7022-0
Zoro # G6403774
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Compliance ANSI, ASTM
- Number of Pieces 1
- Calibration Weight Compliance Agency ANSI, ASTM
- Calibration Certificate No Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7022-0
- Zoro # G6403774
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.372 in |
Overall Height | 0.551 in |
Details
Item - Calibration Weights | Calibration Weight |
Item | Calibration Weight |
Finish | polished |
Compliance | ANSI, ASTM |
Number of Pieces | 1 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Certificate | No Certificate |
Calibration Weight Material | Alloy 8 Stainless Steel |
Material | Alloy 8 Stainless Steel |
Class | Ultra |
Nominal Mass | 5 g |
Calibration Weight Class | Ultra |
Weight Style | Cylinder |
Calibration Weight Style | Cylinder |
Measurement Type | Metric |
Calibration Tolerance | 0.017 mg |
Description
Calibration Weight, Nominal Mass 5 g, Calibration Weight Class Ultra, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.551 in, Overall Width 0.372 in, Calibration Tolerance 0.017 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Wire Padlock Seals, 2 1/2", Red, 1000/Case (SE1023R)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1" x 50FT- Black (WL-PP-NS-100-50-BK)
- SWINGLINE Business Stapler, 20 Sheet, Burgundy (S7074718G)
- ILC Replacement for Ereplacements C6578d INK Cartridge (C6578D INK CARTRIDGE EREPLACEMENTS)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- Troemner Bench and Floor Scale Accessories