Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 50mg
Mfr # 7030-4T
Zoro # G6792843
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate Non-Accredited
- Material 304 Stainless steel
- Compliance ANSI, ASTM
- Nominal Mass 50 mg
- Calibration Tolerance 0.085 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7030-4T
- Zoro # G6792843
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.163 in |
Overall Height | 0.1 in |
Details
Calibration Certificate | Non-Accredited |
Material | 304 Stainless steel |
Item - Calibration Weights | Calibration Weight |
Compliance | ANSI, ASTM |
Nominal Mass | 50 mg |
Calibration Tolerance | 0.085 mg |
Item | Calibration Weight |
Class | 4 |
Measurement Type | Metric |
Weight Style | Cylinder |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Class | 4 |
Calibration Weight Material | 304 Stainless Steel |
Calibration Weight Style | Leaf |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 50 mg, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Leaf, Calibration Weight Material 304 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.1 in, Overall Width 0.163 in, Calibration Tolerance 0.085 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Construction Paper, 58lb, 9 x 12, Violet, PK50 (7203)
- ZORO SELECT Telescoping Inner Boxes, 6" x 6" x 72", Kraft, 15/Bundle (55VL52)
- C-LINE PRODUCTS C-Line Time's Up!! Self-Expiring Visitor Badge with Registry Log, 3in x 2in, 150/Pack (97009)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-02-GRAI)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- OHAUS AC Adapter, ABS Plastic, Universal (46001802)
- Troemner Bench and Floor Scale Accessories