Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 50mg
Mfr # 7030-4
Zoro # G7015592
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Nominal Mass 50 mg
- Measurement Type Metric
- Calibration Tolerance 0.085 mg
- Class 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7030-4
- Zoro # G7015592
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.163 in |
Overall Height | 0.1 in |
Details
Number of Pieces | 1 |
Nominal Mass | 50 mg |
Measurement Type | Metric |
Calibration Tolerance | 0.085 mg |
Class | 4 |
Calibration Weight Material | 304 Stainless Steel |
Weight Style | Cylinder |
Calibration Weight Style | Leaf |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Certificate | No Certificate |
Compliance | ANSI, ASTM |
Item | Calibration Weight |
Calibration Weight Class | 4 |
Material | 304 Stainless steel |
Item - Calibration Weights | Calibration Weight |
Description
Calibration Weight, Nominal Mass 50 mg, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Leaf, Calibration Weight Material 304 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.1 in, Overall Width 0.163 in, Calibration Tolerance 0.085 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Bottle Shipper, Top Load, 16 oz. (716T)
- PROSKIT Belt Pouch for Small Items (902-312)
- BRADY Portable Printer, Single Color, 3/4 (M210)
- NANUK CASES Padded Divider Set for 925 Nanuk Case (925-DIVI)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For Floor Scales (412587)
- Troemner Bench and Floor Scale Accessories