Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 50g
Mfr # 7018-4T
Zoro # G6510673
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Mass 50 g
- Class 4
- Material Alloy 8 Stainless Steel
- Overall Height 1.095 in
- Calibration Weight Style Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7018-4T
- Zoro # G6510673
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.095 in |
Overall Width | 0.8 in |
Details
Nominal Mass | 50 g |
Item - Calibration Weights | Calibration Weight |
Class | 4 |
Material | Alloy 8 Stainless Steel |
Calibration Weight Style | Cylinder |
Number of Pieces | 1 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Measurement Type | Metric |
Finish | polished |
Calibration Certificate | Non-Accredited |
Calibration Tolerance | 1.2 mg |
Item | Calibration Weight |
Weight Style | Cylinder |
Compliance | ANSI, ASTM |
Calibration Weight Material | Alloy 8 Stainless Steel |
Calibration Weight Class | 4 |
Description
Calibration Weight, Nominal Mass 50 g, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.095 in, Overall Width 0.8 in, Calibration Tolerance 1.2 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK50 (LGL-10)
- SPEC OPS M3 Precision Plier Stapler (M3)
- BERTECH ESD Anti-Static Packaging Tape, 1 In. Wide x 36 Yards Long, Clear (ESDCT3C-1)
- CLOVER IMAGING GROUP Remanufactured Toner Cartridge For Brother TN730 (201183P)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- AMERICAN WEIGH SCALES 10Kg Calibration Weigh (10KGWGT)
- Troemner Shipping & Packing Scales