Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 50g
Mfr # 7018-4
Zoro # G7012625
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 0.8 in
- Calibration Certificate No Certificate
- Weight Style Cylinder
- Nominal Mass 50 g
- Calibration Weight Material Alloy 8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7018-4
- Zoro # G7012625
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.8 in |
Overall Height | 1.095 in |
Details
Calibration Certificate | No Certificate |
Weight Style | Cylinder |
Nominal Mass | 50 g |
Calibration Weight Material | Alloy 8 Stainless Steel |
Calibration Tolerance | 1.2 mg |
Item - Calibration Weights | Calibration Weight |
Finish | polished |
Number of Pieces | 1 |
Material | Alloy 8 Stainless Steel |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Style | Cylinder |
Calibration Weight Class | 4 |
Item | Calibration Weight |
Compliance | ANSI, ASTM |
Class | 4 |
Measurement Type | Metric |
Description
Calibration Weight, Nominal Mass 50 g, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.095 in, Overall Width 0.8 in, Calibration Tolerance 1.2 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKLAND 2 PC LUGGAGE SET - BROWN (F102-BROWN)
- C-LINE PRODUCTS 3-Pocket Poly Portfolios, Assorted, PK24 (33940-DS)
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Red, Pk25 (PFX4152X2RED)
- AVERY Avery® Carter's Felt Stamp Pad, 2-3/4" x 4-1/4", Uninked (21021)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- OHAUS Calibration Weight, 100g, Stainless Steel (80850124)
- Troemner Shipping & Packing Scales