Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 50g
Mfr # 7018-1T
Zoro # G6575204
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance ANSI, ASTM
- Class 1
- Weight Style Cylinder
- Calibration Certificate Non-Accredited
- Calibration Weight Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7018-1T
- Zoro # G6575204
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.095 in |
Overall Width | 0.8 in |
Details
Compliance | ANSI, ASTM |
Class | 1 |
Item | Calibration Weight |
Weight Style | Cylinder |
Calibration Certificate | Non-Accredited |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Class | 1 |
Material | Alloy 8 Stainless Steel |
Calibration Weight Material | Alloy 8 Stainless Steel |
Finish | polished |
Number of Pieces | 1 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Style | Cylinder |
Measurement Type | Metric |
Calibration Tolerance | 0.12 mg |
Nominal Mass | 50 g |
Description
Calibration Weight, Nominal Mass 50 g, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.095 in, Overall Width 0.8 in, Calibration Tolerance 0.12 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET DRYERASE BOARD 11X8.5"" (MHOW8511)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKR9)
- ADAM EQUIPMENT Crane Scale, Digital, 10000 lb./5000kg (IHS 10A)
- QUARTET Magnetic Fabric Bulletin Board 36"W x 24"H (MB543A)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- AMERICAN WEIGH SCALES American Weigh Scales 500WGT 500g Calibration Weight Use for Scales (500WGT)
- Troemner Bench and Floor Scale Accessories