Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 50g
Mfr # 7018-0T
Zoro # G7133402
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class Ultra
- Overall Height 1.095 in
- Calibration Weight Compliance Agency ANSI, ASTM
- Compliance ANSI, ASTM
- Overall Width 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7018-0T
- Zoro # G7133402
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.095 in |
Overall Width | 0.8 in |
Details
Class | Ultra |
Calibration Weight Compliance Agency | ANSI, ASTM |
Compliance | ANSI, ASTM |
Measurement Type | Metric |
Calibration Certificate | Non-Accredited |
Calibration Weight Style | Cylinder |
Weight Style | Cylinder |
Item | Calibration Weight |
Calibration Tolerance | 0.06 mg |
Calibration Weight Material | Alloy 8 Stainless Steel |
Finish | polished |
Number of Pieces | 1 |
Material | Alloy 8 Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Nominal Mass | 50 g |
Calibration Weight Class | Ultra |
Description
Calibration Weight, Nominal Mass 50 g, Calibration Weight Class Ultra, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.095 in, Overall Width 0.8 in, Calibration Tolerance 0.06 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- GHENT Maprail Flag Holder, 1" (FH1)
- CRAYOLA Artista II 8-Color Watercolor Set, 8 Assorted Colors (531508)
- NINJATEK Cheetah Lava 3Mm 1Kg (3DCH0529010)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- A&D WEIGHING Replacement Sample Pan, 3 In. L, PK100 (AX-31)
- Troemner Shipping & Packing Scales