Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 50g
Mfr # 7018-0
Zoro # G4770132
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Style Cylinder
- Measurement Type Metric
- Material Alloy 8 Stainless Steel
- Calibration Weight Class Ultra
- Overall Width 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7018-0
- Zoro # G4770132
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.8 in |
Overall Height | 1.095 in |
Details
Calibration Weight Style | Cylinder |
Measurement Type | Metric |
Material | Alloy 8 Stainless Steel |
Calibration Weight Class | Ultra |
Calibration Tolerance | 0.06 mg |
Item | Calibration Weight |
Compliance | ANSI, ASTM |
Finish | polished |
Number of Pieces | 1 |
Item - Calibration Weights | Calibration Weight |
Weight Style | Cylinder |
Class | Ultra |
Calibration Certificate | No Certificate |
Nominal Mass | 50 g |
Calibration Weight Material | Alloy 8 Stainless Steel |
Calibration Weight Compliance Agency | ANSI, ASTM |
Description
Calibration Weight, Nominal Mass 50 g, Calibration Weight Class Ultra, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.095 in, Overall Width 0.8 in, Calibration Tolerance 0.06 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", White, 2000/Case (PBT12W)
- AVERY Durable Plastic 5-Tab Insertable Big Tab (11835)
- TOPS 8.5" x 11" Quadrille Engineering Computation Pad, 100 Pg (TOP35500)
- GENERIC Replacment Cartridge For KONICA COMP BIZHUB 4050/4750 (A6VK01W)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- Troemner Shipping & Packing Scales