Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 500mg
Mfr # 7026-4
Zoro # G4772957
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ANSI, ASTM
- Overall Width 0.364 in
- Calibration Weight Style Leaf
- Material 304 Stainless steel
- Compliance ANSI, ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7026-4
- Zoro # G4772957
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.364 in |
Overall Height | 0.1 in |
Details
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Style | Leaf |
Material | 304 Stainless steel |
Compliance | ANSI, ASTM |
Nominal Mass | 500 mg |
Item | Calibration Weight |
Weight Style | Cylinder |
Calibration Weight Material | 304 Stainless Steel |
Measurement Type | Metric |
Calibration Certificate | No Certificate |
Calibration Tolerance | 0.16 mg |
Number of Pieces | 1 |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Class | 4 |
Class | 4 |
Description
Calibration Weight, Nominal Mass 500 mg, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Leaf, Calibration Weight Material 304 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.1 in, Overall Width 0.364 in, Calibration Tolerance 0.16 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Armadillo Grass 1.75Mm 1Kg (3DAR0617510)
- CLAUSS Shears, Bent, 8 In. L, Hot Forged Steel (10720)
- ZORO SELECT 36" x 30" Open Poly Bags, 4 mil, Clear (8AVM2)
- NANUK CASES Cubed Foam Inserts 13-13/16" x 9-5/16", Pk4 (915-FOAM)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 12 oz., Cast Iron (10185)
- Troemner Shipping & Packing Scales