Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 500mg
Mfr # 7026-1T
Zoro # G6749924
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Weight Style Cylinder
- Calibration Certificate Non-Accredited
- Compliance ANSI, ASTM
- Calibration Weight Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7026-1T
- Zoro # G6749924
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.1 in |
Overall Width | 0.364 in |
Details
Material | 304 Stainless steel |
Item | Calibration Weight |
Weight Style | Cylinder |
Calibration Certificate | Non-Accredited |
Compliance | ANSI, ASTM |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | 304 Stainless Steel |
Class | 1 |
Calibration Tolerance | 0.01 mg |
Measurement Type | Metric |
Calibration Weight Compliance Agency | ANSI, ASTM |
Nominal Mass | 500 mg |
Calibration Weight Style | Leaf |
Calibration Weight Class | 1 |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 500 mg, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Leaf, Calibration Weight Material 304 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.1 in, Overall Width 0.364 in, Calibration Tolerance 0.01 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Easy Peel Wht Address Labels w/Sure Feed, Laser, 0.5x1.75, Wht, PK2000 (05267)
- HP HP 414A, (W2023A) Magenta Original LaserJet Toner Cartridge (W2023A)
- PENTEL Pencil, 0.5mm, Black Barrel, PK12 (AL405A)
- ENCORE PACKAGING Steel Kit Compact for 58 Steel Strapping, Closed Seals (S58KP2)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- OHAUS Replacement Pads, Fiber, PK200 (80850087)
- Troemner Shipping & Packing Scales