Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 500g
Mfr # 7014-4T
Zoro # G6576981
product price: $224.08
/ea
Free Shipping & Returns
$224.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 1.73 in
- Calibration Certificate Non-Accredited
- Calibration Weight Style Cylinder
- Number of Pieces 1
- Calibration Weight Material Alloy 8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7014-4T
- Zoro # G6576981
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 1.73 in |
Overall Height | 2.314 in |
Details
Item - Calibration Weights | Calibration Weight |
Calibration Certificate | Non-Accredited |
Calibration Weight Style | Cylinder |
Number of Pieces | 1 |
Calibration Weight Material | Alloy 8 Stainless Steel |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Tolerance | 10 mg |
Calibration Weight Class | 4 |
Weight Style | Cylinder |
Compliance | ANSI, ASTM |
Item | Calibration Weight |
Nominal Mass | 500 g |
Finish | polished |
Material | Alloy 8 Stainless Steel |
Class | 4 |
Measurement Type | Metric |
Description
Calibration Weight, Nominal Mass 500 g, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 2.314 in, Overall Width 1.73 in, Calibration Tolerance 10 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Precision Point Eraser Refill Pad, Felt, 9 3/4w x 3 1/4d (9287KF)
- MARK-A-LOT Desk-Style Permanent Marker, Chisel Tip, Black (7170907888)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 1000ft, 1 Roll (0063020)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Asst'd Colors, 25PK (84295-25PK)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 oz., Stainless Steel (12902)
- Troemner Bench and Floor Scale Accessories