Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 500g
Mfr # 7014-0
Zoro # G6455321
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy 8 Stainless Steel
- Calibration Weight Style Cylinder
- Calibration Weight Material Alloy 8 Stainless Steel
- Overall Height 2.314 in
- Class Ultra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7014-0
- Zoro # G6455321
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 2.314 in |
Overall Width | 1.73 in |
Details
Material | Alloy 8 Stainless Steel |
Calibration Weight Style | Cylinder |
Calibration Weight Material | Alloy 8 Stainless Steel |
Class | Ultra |
Compliance | ANSI, ASTM |
Calibration Weight Class | Ultra |
Number of Pieces | 1 |
Calibration Tolerance | 0.6 mg |
Item - Calibration Weights | Calibration Weight |
Weight Style | Cylinder |
Calibration Certificate | No Certificate |
Measurement Type | Metric |
Calibration Weight Compliance Agency | ANSI, ASTM |
Includes | Case |
Item | Calibration Weight |
Finish | polished |
Nominal Mass | 500 g |
Description
Calibration Weight, Nominal Mass 500 g, Calibration Weight Class Ultra, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 2.314 in, Overall Width 1.73 in, Calibration Tolerance 0.6 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 5", Kraft, 25/Bundle (11R394)
- SCHOOL SMART MARKER DRY ERASE PEN BLACK PACK OF 12 PK (BY1076-12BLACK)
- SCHOOL SMART Adhesive Backed Magnetic Rubber Strip, 1/2 Inch x 10 Feet (084870)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ43)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- OHAUS AC Adapter Plug, ABS Plastic (46001776)
- Troemner Shipping & Packing Scales