Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 2g
Mfr # 7024-4T
Zoro # G6685323
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Overall Width 0.275 in
- Nominal Mass 2 g
- Calibration Tolerance 0.26 mg
- Calibration Weight Class 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7024-4T
- Zoro # G6685323
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.275 in |
Overall Height | 0.428 in |
Details
Finish | polished |
Item | Calibration Weight |
Nominal Mass | 2 g |
Calibration Tolerance | 0.26 mg |
Calibration Weight Class | 4 |
Calibration Weight Style | Cylinder |
Weight Style | Cylinder |
Calibration Certificate | Non-Accredited |
Calibration Weight Compliance Agency | ANSI, ASTM |
Measurement Type | Metric |
Compliance | ANSI, ASTM |
Material | Alloy 8 Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Class | 4 |
Calibration Weight Material | Alloy 8 Stainless Steel |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 2 g, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.428 in, Overall Width 0.275 in, Calibration Tolerance 0.26 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Employee Time Card, Weekly, 4.25x7" (4K409)
- TARIFOLD Sign Holder, Clear, Magnetic, PK5 (P194694)
- EUREKA Giant Character Snoopy and Dog House Bulletin Board Set (847611)
- BUSINESS SOURCE 1/2" Head Push Pins 0.50" Head Clear Steel, PK100 (81002)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- OHAUS Calibration Weight, 50g, Stainless Steel (80850123)
- Troemner Shipping & Packing Scales