Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 2g
Mfr # 7024-1T
Zoro # G7139011
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.428 in
- Compliance ANSI, ASTM
- Calibration Weight Style Cylinder
- Material Alloy 8 Stainless Steel
- Calibration Weight Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7024-1T
- Zoro # G7139011
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.428 in |
Overall Width | 0.275 in |
Details
Compliance | ANSI, ASTM |
Calibration Weight Style | Cylinder |
Material | Alloy 8 Stainless Steel |
Calibration Weight Class | 1 |
Calibration Certificate | Non-Accredited |
Class | 1 |
Measurement Type | Metric |
Number of Pieces | 1 |
Item - Calibration Weights | Calibration Weight |
Finish | polished |
Nominal Mass | 2 g |
Weight Style | Cylinder |
Item | Calibration Weight |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Tolerance | 0.034 mg |
Calibration Weight Material | Alloy 8 Stainless Steel |
Description
Calibration Weight, Nominal Mass 2 g, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.428 in, Overall Width 0.275 in, Calibration Tolerance 0.034 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS C-Line 62033 Top-Load Sheet Protectors Antimicrobial 3-Hole Punched Letter 100/box (62033)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CNX8)
- SHARPIE Highlighter, Chisel Tip Fluorescent Yellow PK12 (27025)
- SWINGLINE Business Stapler, 20 Sheet, Burgundy (S7074718G)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- A&D WEIGHING Replacement Sample Pan, 3 In. L, PK100 (AX-31)
- Troemner Bench and Floor Scale Accessories