Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 2g
Mfr # 7024-1
Zoro # G6628395
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Tolerance 0.034 mg
- Number of Pieces 1
- Class 1
- Overall Height 0.428 in
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7024-1
- Zoro # G6628395
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.428 in |
Overall Width | 0.275 in |
Details
Calibration Tolerance | 0.034 mg |
Number of Pieces | 1 |
Class | 1 |
Item | Calibration Weight |
Finish | polished |
Calibration Weight Class | 1 |
Measurement Type | Metric |
Material | Alloy 8 Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Weight Style | Cylinder |
Calibration Certificate | No Certificate |
Calibration Weight Compliance Agency | ANSI, ASTM |
Compliance | ANSI, ASTM |
Nominal Mass | 2 g |
Calibration Weight Material | Alloy 8 Stainless Steel |
Calibration Weight Style | Cylinder |
Description
Calibration Weight, Nominal Mass 2 g, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.428 in, Overall Width 0.275 in, Calibration Tolerance 0.034 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 3", Kraft, 25/Bundle (11R322)
- ACCO Clip, Paper, Jumbo, Gold, PK50 (72532)
- BETTER OFFICE PRODUCTS Award Certificate Paper, Silver Foil Metallic Border, Ivory, Letter Size, Diploma Cert Paper, 100PK (64493)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 300 Ft., Black (MAL12.300)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Grip Handle, 10kg, NVLAP (8110W)
- OHAUS Calibration Weight, 300g, Stainless Steel (80850126)
- Troemner Bench and Floor Scale Accessories