Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 2g
Mfr # 7024-0T
Zoro # G6930612
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Style Cylinder
- Calibration Weight Class Ultra
- Calibration Tolerance 0.017 mg
- Calibration Weight Material Alloy 8 Stainless Steel
- Calibration Weight Compliance Agency ANSI, ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Troemner
- MFR # 7024-0T
- Zoro # G6930612
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.275 in |
Overall Height | 0.428 in |
Details
Weight Style | Cylinder |
Calibration Weight Class | Ultra |
Calibration Tolerance | 0.017 mg |
Calibration Weight Material | Alloy 8 Stainless Steel |
Calibration Weight Compliance Agency | ANSI, ASTM |
Nominal Mass | 2 g |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Style | Cylinder |
Measurement Type | Metric |
Calibration Certificate | Non-Accredited |
Finish | polished |
Item | Calibration Weight |
Compliance | ANSI, ASTM |
Material | Alloy 8 Stainless Steel |
Class | Ultra |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 2 g, Calibration Weight Class Ultra, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.428 in, Overall Width 0.275 in, Calibration Tolerance 0.017 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (5CNZ3)
- SCHOOL SMART PAPER CHART 24X16 1.5 IN RLD 25 SHTS (APS2415H)
- PELICAN Replacement Foam Set for 1784 (1071)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- WEGMANN AUTOMOTIVE 1.0 oz. Coated Mag Weight (Box of 25) (AW100N)
- Troemner Shipping & Packing Scales