Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 20g
Mfr # 7020-1T
Zoro # G6686732
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Compliance ANSI, ASTM
- Calibration Weight Material Stainless Steel
- Number of Pieces 1
- Calibration Weight Style Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7020-1T
- Zoro # G6686732
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.897 in |
Overall Width | 0.56 in |
Details
Measurement Type | Metric |
Compliance | ANSI, ASTM |
Calibration Weight Material | Stainless Steel |
Number of Pieces | 1 |
Calibration Weight Style | Cylinder |
Item | Calibration Weight |
Class | 1 |
Material | Stainless Steel |
Calibration Tolerance | 0.074 mg |
Calibration Weight Compliance Agency | ANSI, ASTM |
Item - Calibration Weights | Calibration Weight |
Calibration Certificate | Non-Accredited |
Nominal Mass | 20 g |
Weight Style | Cylinder |
Finish | polished |
Calibration Weight Class | 1 |
Description
Calibration Weight, Nominal Mass 20 g, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.897 in, Overall Width 0.56 in, Calibration Tolerance 0.074 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Disposable Money Bag, Plastic, 9"x12", 100/PK, Clear PK (ICX94190069)
- ZORO SELECT 18" x 16" Open Poly Bags, 2 mil, Clear, PK 500 (5DGZ0)
- UNIVERSAL Ballpoint Pen, Medium, Blue, PK60 (UNV15614)
- HOUSE OF DOOLITTLE Reversible/Erasable Yearly Wall Calendar, 32" x 48" (HOD3931)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- JOBAR INTERNATIONAL Jobar International JB5824 Extra Wide Talking Scale (JB5824)
- Troemner Shipping & Packing Scales