Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 20g
Mfr # 7020-0T
Zoro # G7044387
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.897 in
- Measurement Type Metric
- Compliance ANSI, ASTM
- Calibration Certificate Non-Accredited
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7020-0T
- Zoro # G7044387
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.897 in |
Overall Width | 0.56 in |
Details
Item - Calibration Weights | Calibration Weight |
Item | Calibration Weight |
Measurement Type | Metric |
Compliance | ANSI, ASTM |
Calibration Certificate | Non-Accredited |
Number of Pieces | 1 |
Class | Ultra |
Calibration Weight Material | Alloy 8 Stainless Steel |
Material | Alloy 8 Stainless Steel |
Weight Style | Cylinder |
Finish | polished |
Nominal Mass | 20 g |
Calibration Weight Style | Cylinder |
Calibration Tolerance | 0.037 mg |
Calibration Weight Class | Ultra |
Calibration Weight Compliance Agency | ANSI, ASTM |
Description
Calibration Weight, Nominal Mass 20 g, Calibration Weight Class Ultra, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.897 in, Overall Width 0.56 in, Calibration Tolerance 0.037 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2 in., Red, PK25 (PMR-723)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ7)
- C-LINE PRODUCTS C-Line 45114 Shop Ticket Holders 11 x 14 Clear Front with Black Pressboard Back 25/box (45114)
- BOSTON Pencil Sharpener Manual (1031LMR)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Med, Wht, PK500 (HS14251B)
- Troemner Shipping & Packing Scales