Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 20g
Mfr # 7020-0
Zoro # G7259357
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance ANSI, ASTM
- Calibration Weight Style Cylinder
- Overall Height 0.897 in
- Calibration Weight Class Ultra
- Class Ultra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7020-0
- Zoro # G7259357
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.897 in |
Overall Width | 0.56 in |
Details
Compliance | ANSI, ASTM |
Calibration Weight Style | Cylinder |
Calibration Weight Class | Ultra |
Class | Ultra |
Calibration Certificate | No Certificate |
Calibration Weight Material | Alloy 8 Stainless Steel |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Tolerance | 0.037 mg |
Material | Alloy 8 Stainless Steel |
Weight Style | Cylinder |
Item | Calibration Weight |
Measurement Type | Metric |
Finish | polished |
Number of Pieces | 1 |
Item - Calibration Weights | Calibration Weight |
Nominal Mass | 20 g |
Description
Calibration Weight, Nominal Mass 20 g, Calibration Weight Class Ultra, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.897 in, Overall Width 0.56 in, Calibration Tolerance 0.037 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Binder, Durable View, EZD Rings, 3", White (09701)
- SHARPIE Paint Marker, Cap Clip, Red, Medium Tip (2157684)
- CARVER Stackable Desk Tray, 10"x12"x5, Mahogany (CW08213)
- AVERY Printable Postcards, Inkjet, 65 lb, 4.25 x 5.5, Textured Matte White, 120PK (3380)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- OHAUS AC Adapter Plug, ABS Plastic (46001776)
- Troemner Shipping & Packing Scales