Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 200g
Mfr # 7016-4T
Zoro # G6943727
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Calibration Weight Compliance Agency ANSI, ASTM
- Overall Height 1.82 in
- Overall Width 1.234 in
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Troemner
- MFR # 7016-4T
- Zoro # G6943727
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.82 in |
Overall Width | 1.234 in |
Details
Number of Pieces | 1 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Measurement Type | Metric |
Nominal Mass | 200 g |
Compliance | ANSI, ASTM |
Finish | polished |
Calibration Tolerance | 4 mg |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Material | Stainless Steel |
Item | Calibration Weight |
Calibration Certificate | Non-Accredited |
Material | Stainless Steel |
Class | 4 |
Calibration Weight Style | Cylinder |
Weight Style | Cylinder |
Calibration Weight Class | 4 |
Description
Calibration Weight, Nominal Mass 200 g, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.82 in, Overall Width 1.234 in, Calibration Tolerance 4 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Poly Snap Envelope, Snap Closure, 8.5 x 11, Blueberry (95562)
- TRU-COLOR PAINT MW Road Caboose Orange Air Brush Paint (TCP368)
- EPSON Black Ribbon 15M Characters (S015384)
- SHARPIE Black Marker, 12 PK (SNF 44001)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- PINNACLE Ramp, 48 in. L x 60 in. W x 6 in. H (101012-55R)
- Troemner Bench and Floor Scale Accessories