Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 200g
Mfr # 7016-4
Zoro # G6708615
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Mass 200 g
- Calibration Tolerance 4 mg
- Overall Width 1.234 in
- Number of Pieces 1
- Calibration Certificate No Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7016-4
- Zoro # G6708615
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 1.234 in |
Overall Height | 1.82 in |
Details
Nominal Mass | 200 g |
Calibration Tolerance | 4 mg |
Number of Pieces | 1 |
Calibration Certificate | No Certificate |
Finish | polished |
Compliance | ANSI, ASTM |
Measurement Type | Metric |
Calibration Weight Material | Alloy 8 Stainless Steel |
Item | Calibration Weight |
Class | 4 |
Item - Calibration Weights | Calibration Weight |
Material | Alloy 8 Stainless Steel |
Calibration Weight Compliance Agency | ANSI, ASTM |
Weight Style | Cylinder |
Calibration Weight Class | 4 |
Calibration Weight Style | Cylinder |
Description
Calibration Weight, Nominal Mass 200 g, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.82 in, Overall Width 1.234 in, Calibration Tolerance 4 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (202C)
- OPTIMA SCALES Optima Scales OP-926-10000 Hanging Scale - 10000 lbs x 2 lb. (OP-926-10000)
- GLOBAL INDUSTRIAL Magnetic Glass Dry Erase WhiteBoard, White, 96 x 48 (695469)
- C-LINE PRODUCTS Shop Ticket Holders, Magnetic, 9"W, PK25 (85912)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB8101 Spot Solver - 1 Gallon (BB8101)
- Troemner Bench and Floor Scale Accessories