Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 200g
Mfr # 7016-1
Zoro # G6515397
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Mass 200 g
- Finish polished
- Overall Width 1.234 in
- Material Alloy 8 Stainless Steel
- Calibration Tolerance 0.5 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Troemner
- MFR # 7016-1
- Zoro # G6515397
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 1.234 in |
Overall Height | 1.82 in |
Details
Nominal Mass | 200 g |
Finish | polished |
Material | Alloy 8 Stainless Steel |
Calibration Tolerance | 0.5 mg |
Measurement Type | Metric |
Calibration Certificate | No Certificate |
Compliance | ANSI, ASTM |
Calibration Weight Material | Alloy 8 Stainless Steel |
Calibration Weight Style | Cylinder |
Weight Style | Cylinder |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Class | 1 |
Number of Pieces | 1 |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Weight Class | 1 |
Description
Calibration Weight, Nominal Mass 200 g, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.82 in, Overall Width 1.234 in, Calibration Tolerance 0.5 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP We Owe (Plain), 5 2/3" X 9 1/4" - 4 Part, 100 Per Pack Pk (871)
- BROWNLINE Monthly Planner, 11" x "8-1/2", Black (CB435W.BLK)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU64)
- MEAD Standard Legal Pad, 8.5" x 11.75", 50 Sheets Per Pack, PK12 (MEA59610)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- OHAUS Dsply Extnsion Cable, Blk, 4inLx4inWx1inH (30101495)
- Troemner Shipping & Packing Scales